Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Mid Sized Chandeliers
> Minka Lighting
>
M1755206
Minka Lighting M1755206 "Aston Court" Flush Mount Ceiling Light
| Item: | M1755206 |
| Finish: | Aston Court Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $139.97
Details and Dimensions
| Height | 8-1/2" |
| Width | 13" |
| Backplate Dimension | |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Avorio Mezzo |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 9 lbs |


