Minka Lighting M1748206 "Aston Court" Large Foyer Chandelier
| Item: | M1748206 |
| Finish: | Aston Court Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $580.19
Details and Dimensions
| Height | 32-3/4" |
| Width | 33-1/4" |
| Diameter | 33-1/4" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | Incandescent Medium Base |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 540 W |
| Shade | Fabric |
| Shade Material | Fabric |
| Shade Included | Yes |
| Voltage | 120V |


