Minka Lighting M1745206 "Aston Court" Mid Sized Chandelier
| Item: | M1745206 |
| Finish: | Aston Court Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $392.10
Details and Dimensions
| Height | 31-1/2" |
| Width | 28-1/2" |
| Diameter | 28-1/2" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Incandescent Medium Base |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Shade | Fabric |
| Shade Material | Fabric |
| Voltage | 120V |


