Minka Lighting M1739613 "1730 Series" Large Foyer Chandelier
| Item: | M1739613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $399.20
Details and Dimensions
| Height | 27-3/4" |
| Width | 27-1/4" |
| Diameter | 27-1/4" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | Incandescent Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 540 W |
| Glass Type | Etched Glass |
| Shade Material | Glass |
| Chain Length | 72" |
| Weight | 29 lbs |
| Voltage | 120V |


