X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M1739167 "1730 Series" Large Foyer Chandelier

Item: M1739167
Finish: Lathan Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $598.50

Price: $399.20 (Pricing is for Lathan Bronze)



Details and Dimensions

Height 27-3/4"
Width 27-1/4"
Diameter 27-1/4"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Incandescent Medium Base
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Etched Glass
Shade Material Glass
Chain Length 72"
Weight 29 lbs
Voltage 120V