Minka Lighting M1738613 "1730 Series" Semi Flush Mount Ceiling Light
| Item: | M1738613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $139.97 (Pricing is for Polished Nickel)
Details and Dimensions
| Height | 13-1/2" |
| Width | 16" |
| Length | 16" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Etched Pleat Box |
| Suitable Installation | Damp |


