Minka Lighting M17371613 "1730 Series" Up Light Pendant
| Item: | M17371613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $240.02
Details and Dimensions
| Height | 24-1/4" |
| Width | 17" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Glass Type | Etched Glass-Box Pleat |
| Chain Length | 72" |
| Weight | 20 lbs |
| Energy Star | No |


