X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M17371167 "1730 Series" Up Light Pendant

Item: M17371167
Finish: Lathan Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $434.85

Price: $260.91 (Pricing is for Lathan Bronze)



Details and Dimensions

Height 24-1/4"
Width 17"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Glass Type Etched Glass-Box Pleat
Chain Length 72"
Weight 20 lbs