Minka Lighting M1735613 "1730 Series" Mid Sized Chandelier
| Item: | M1735613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $239.12 (Pricing is for Polished Nickel)
Details and Dimensions
| Height | 21-1/2" |
| Width | 24-1/4" |
| Diameter | 24-1/4" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Incandescent Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Chain Length | 72" |
| Voltage | 120V |


