X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M1734613 "1730 Series" Linear Pendant

Item: M1734613
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 49-1/2"
Width 32"
Length 5-3/4"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type Etched
Voltage 120V