Minka Lighting M1731613 "1730 Series" Mini Pendant
| Item: | M1731613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $65.03 (Pricing is for Polished Nickel)
Details and Dimensions
| Height | 5-1/2" |
| Width | 5-3/4" |
| Overall Height | 51" |
| Number of Bulbs | 1 |
| Bulb Type | Incandescent Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Etched |
| Shade Material | Glass |


