X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M1730613 "1730 Series" Flush Mount Ceiling Light

Item: M1730613
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7-1/2"
Width 13"
Diameter 13"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Etched
Shade Material Glass
Suitable Installation Damp
Weight 4 lbs