Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> Minka Lighting
>
M1730167
Minka Lighting M1730167 "1730 Series" Flush Mount Ceiling Light
| Item: | M1730167 |
| Finish: | Lathan Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $55.03 (Pricing is for Lathan Bronze)
Details and Dimensions
| Height | 7-1/2" |
| Width | 13" |
| Backplate Dimension | |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Weight | 4 lbs |


