Minka Lighting M1698613 "Urban Nouveau" Mid Sized Chandelier
| Item: | M1698613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $679.34
Details and Dimensions
| Height | 9-1/2" |
| Width | 34" |
| Diameter | 34" |
| Overall Height | 55-1/2" |
| Number Of Tiers | 1 |
| Number of Bulbs | 8 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 480 W |
| Glass Type | Eidolon Kyrstal |
| Shade Material | Glass |
| Voltage | 120V |
| Energy Star | No |


