X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M1696613 "Urban Nouveau" Mid Sized Chandelier

Item: M1696613
Finish: Polished Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $448.50

Price: $269.10



Details and Dimensions

Height 8-1/2"
Width 36"
Diameter 36"
Length 17-1/2"
Overall Height 53"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Eidolon Kyrstal
Shade Material Glass
Voltage 120V
Energy Star No