Minka Lighting M1695613 "Urban Nouveau" Mid Sized Chandelier
| Item: | M1695613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $459.23
Details and Dimensions
| Height | 8-3/4" |
| Width | 27-1/4" |
| Diameter | 27-1/4" |
| Overall Height | 52-1/2" |
| Number Of Tiers | 1 |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Glass Type | Eidolon Kyrstal |
| Shade Material | Glass |
| Voltage | 120V |
| Energy Star | No |


