Minka Lighting M1694613 "Urban Nouveau" Mini Chandelier
| Item: | M1694613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $199.10
Details and Dimensions
| Height | 8-3/4" |
| Width | 18-1/2" |
| Diameter | 18-1/2" |
| Overall Height | 51-1/2" |
| Number Of Tiers | 1 |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Glass Type | Eidolon Kyrstal |
| Shade Material | Glass |
| Voltage | 120V |
| Energy Star | No |


