Minka Lighting M1691613 "Urban Nouveau" Mini Pendant
| Item: | M1691613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $115.06
Details and Dimensions
| Height | 11-3/4" |
| Width | 8" |
| Length | 5-1/4" |
| Overall Height | 57-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Glass Type | Eidolon Kyrstal |
| Energy Star | No |


