Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
4 or more Bulb Bathroom Lighting
> Minka Lighting
>
M168714
Minka Lighting M168714 "Calavera" Semi Flush Mount Ceiling Light
| Item: | M168714 |
| Finish: | Nutmeg |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $359.18
Details and Dimensions
| Height | 12-1/4" |
| Width | 23" |
| Backplate Dimension | 4-3/4'' D |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Alabaster Dust |
| Suitable Installation | Dry |
| Weight | 15 lbs |


