Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
4 or more Bulb Bathroom Lighting
> Minka Lighting
>
M168314
Minka Lighting M168314 "Calavera" Mini Chandelier
| Item: | M168314 |
| Finish: | Nutmeg |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $220.01
Details and Dimensions
| Height | 17-1/2" |
| Width | 16-1/2" |
| Diameter | 16-1/2" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Incandescent Medium Base |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Alabaster Dust |
| Shade Material | Glass |
| Voltage | 120V |


