X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M168014 "Calavera" 1 Bulb Wall Sconce

Item: M168014
Finish: Nutmeg
Online Availability: Please call for availability.


Details and Dimensions

Height 15"
Width 5-3/4"
Extension From Wall 7-1/2"
Backplate Dimension 5'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Alabaster Dust
Shade Material Glass
Voltage 120V
Weight 18 lbs