Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka Lighting M1629613 "Ameswood" Large Foyer Chandelier

Item: M1629613
Finish: Polished Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 21-3/4"
Width 32-3/4"
Diameter 32-3/4"
Overall Height 67-3/4"
Number Of Tiers 1
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Etched White
Shade Material Glass
Voltage 120V
Energy Star No