X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M1625613 "Ameswood" Mid Sized Chandelier

Item: M1625613
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $239.85

Price: $167.90



Details and Dimensions

Height 18"
Width 27-1/4"
Diameter 27-1/4"
Overall Height 64"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Etched White
Shade Material Glass
Voltage 120V
Energy Star No