X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M1623613 "Ameswood" Up Light Pendant

Item: M1623613
Finish: Polished Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $209.00

Price: $139.97




Details and Dimensions

Height 23-3/4"
Width 23-3/4"
Overall Height 66-3/4"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type Etched White
Energy Star No