X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M1622613 "Ameswood" Semi Flush Mount Ceiling Light

Item: M1622613
Finish: Polished Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 12-1/4"
Width 16"
Diameter 16"
Backplate Dimension
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Etched White
Suitable Installation Dry
Weight 8 lbs
Energy Star No