X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M1621613 "Ameswood" Mini Pendant

Item: M1621613
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $142.50

Price: $95.05




Details and Dimensions

Height 8-3/4"
Width 4-3/4"
Overall Height 54-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type Etched White
Energy Star No