Minka Lighting M1618298 "Modern Continental" Mid Sized Chandelier
| Item: | M1618298 |
| Finish: | Kinston Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $339.17
Details and Dimensions
| Height | 10-1/2" |
| Width | 33-1/2" |
| Diameter | 33-1/2" |
| Overall Height | 53-1/2" |
| Number Of Tiers | 1 |
| Number of Bulbs | 8 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 800 W |
| Glass Type | Etched White Glass w/ Eidolon Krystal Accent |
| Shade Material | Glass |
| Voltage | 120V |
| Energy Star | No |


