Minka Lighting M1613298 "Modern Continental" Mini Chandelier
| Item: | M1613298 |
| Finish: | Kinston Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $179.09
Details and Dimensions
| Height | 13-1/2" |
| Width | 20" |
| Diameter | 20" |
| Overall Height | 58-1/4" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Etched White Glass w/ Eidolon Krystal Accent |
| Shade Material | Glass |
| Voltage | 120V |
| Energy Star | No |


