Minka Lighting M1612298 "Modern Continental" Semi Flush Mount Ceiling Light
| Item: | M1612298 |
| Finish: | Kinston Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $89.04 (Pricing is for Kinston Bronze)
Details and Dimensions
| Height | 13-1/4" |
| Width | 15-3/4" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Etched White Glass w/ Eidolon Krystal Accent |
| Suitable Installation | Dry |
| Weight | 8 lbs |
| Energy Star | No |


