X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M1589167 "Galante" Large Foyer Chandelier

Item: M1589167
Finish: Lathan Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 21"
Width 30"
Diameter 30"
Overall Height 67"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 360 W
Glass Type Etched White
Shade Material Glass
Voltage 120V
Energy Star No