X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M1584167 "Galante" Linear Pendant

Item: M1584167
Finish: Lathan Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Height 10-3/4"
Width 43-1/4"
Length 4-3/4"
Overall Height 56-3/4"
Number of Bulbs 4
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Glass Type Etched White
Energy Star No
Lamp Type G9