Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka Lighting M1583167 "Galante" Up Light Pendant

Item: M1583167
Finish: Lathan Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 8-1/2"
Width 25"
Overall Height 54-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type Etched White
Energy Star No