Minka Lighting M1582167 "Galante" Semi Flush Mount Ceiling Light
| Item: | M1582167 |
| Finish: | Lathan Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $167.08
Details and Dimensions
| Height | 10-1/2" |
| Width | 15" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Etched White |
| Suitable Installation | Dry |
| Weight | 7 lbs |
| Energy Star | No |


