X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M1581167 "Galante" Mini Pendant

Item: M1581167
Finish: Lathan Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6-1/2"
Width 7-3/4"
Overall Height 52-1/2"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Glass Type Etched White
Energy Star No