X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M1575477 "Salon Grand" Mid Sized Chandelier

Item: M1575477
Finish: Florence Patina
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $584.85

Price: $390.09



Details and Dimensions

Height 23-3/4"
Width 26"
Diameter 26"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Voltage 120V