Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Down Light Pendants
> Minka Lighting
>
M1568477
Minka Lighting M1568477 "Salon Grand" Semi Flush Mount Ceiling Light
| Item: | M1568477 |
| Finish: | Florence Patina |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $200.00
Details and Dimensions
| Height | 11-1/4" |
| Width | 15" |
| Backplate Dimension | |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Salon Scavo |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Weight | 19 lbs |


