Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Down Light Pendants
> Minka Lighting
>
M1555477
Minka Lighting M1555477 "Salon Grand" Mid Sized Chandelier
| Item: | M1555477 |
| Finish: | Florence Patina |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $460.13
Details and Dimensions
| Height | 33-1/2" |
| Width | 26" |
| Diameter | 26" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Candleabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Shade | Embroidered Faux Silk |
| Shade Material | Fabric |
| Shade Included | Yes |
| Voltage | 120V |


