X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M1546167 "City Square" Linear Pendant

Item: M1546167
Finish: Lathan Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 15"
Width 36"
Length 20"
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Glass Type Etched Opal