Minka Lighting M1545167 "City Square" Mid Sized Chandelier
| Item: | M1545167 |
| Finish: | Lathan Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $318.06
Details and Dimensions
| Height | 21" |
| Width | 27" |
| Diameter | 27" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Glass Type | Etched Opal |
| Shade Material | Glass |
| Voltage | 120V |
| Energy Star | No |


