Minka Lighting M1544167 "City Square" Multi Light Pendant
| Item: | M1544167 |
| Finish: | Lathan Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $260.03
Details and Dimensions
| Height | 15-1/2" |
| Width | 32" |
| Length | 4" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Glass Type | Etched Opal |
| Energy Star | No |


