Minka Lighting M1542167 "City Square" Semi Flush Mount Ceiling Light
| Item: | M1542167 |
| Finish: | Lathan Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $175.99 (Pricing is for Lathan Bronze)
Details and Dimensions
| Height | 11" |
| Width | 14" |
| Backplate Dimension | 5-3/8'' D |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Glass Type | Etched Opal |
| Suitable Installation | Dry |
| Weight | 7 lbs |
| Energy Star | No |


