Minka Lighting M1541167 "City Square" Mini Pendant
| Item: | M1541167 |
| Finish: | Lathan Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $87.04
Details and Dimensions
| Height | 10-3/4" |
| Width | 5-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Glass Type | Etched Opal |
| Energy Star | No |


