X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M1509613 "Brookview" Mid Sized Chandelier

Item: M1509613
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 20"
Width 29"
Overall Height 64-1/4"
Canopy Size 5-1/2'' W x 1-3/5'' H
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Etched White
Shade Material Glass
Wire Length 72"
Weight 25 lbs
Voltage 120V
Adjustable Height Yes