X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M1505613 "Brookview" Mid Sized Chandelier

Item: M1505613
Finish: Polished Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 11-1/2"
Width 25"
Overall Height 53-1/2"
Canopy Size 5-2/5'' W x 1-3/5'' H
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Etched White
Shade Material Glass
Wire Length 72"
Weight 14 lbs
Voltage 120V
Adjustable Height Yes