X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M1503613 "Brookview" Up Light Pendant

Item: M1503613
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 24"
Width 22-1/4"
Overall Height 65-1/4"
Canopy Size 4-2/5'' W x 1-3/5'' H
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Etched White
Shade Material Glass
Wire Length 72"
Voltage 120V
Weight 15 lbs
Adjustable Height Yes