Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka Lighting M1502613 "Brookview" Semi Flush Mount Ceiling Light

Item: M1502613
Finish: Polished Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 12"
Width 15-1/2"
Diameter 15-1/2"
Canopy Size 5-1/2'' W x 1-3/5'' H
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Etched White
Shade Material Glass
Voltage 120V
Weight 6 lbs
Wire Length 7"