X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M1501613 "Brookview" Mini Pendant

Item: M1501613
Finish: Polished Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 7-1/2"
Width 5-1/2"
Overall Height 53-1/2"
Canopy Size 5-2/5'' W x 1-3/5'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Etched White
Shade Material Glass
Wire Length 72"
Voltage 120V
Weight 23 lbs
Adjustable Height Yes