Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka Lighting M1493357 "Nanti" Drum Pendant

Item: M1493357
Finish: Iron Oxide
Online Availability: Available for immediate shipment

Details and Dimensions

Height 10"
Width 16"
Diameter 16"
Overall Height 51-1/2"
Canopy Size 5'' W x 1-3/4'' H
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Etched Vanilla
Shade Material Glass
Wire Length 72"
Suitable Installation Dry
Voltage 120V
Weight 12 lbs
Adjustable Height Yes