X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M144177 "Pivoting" Square/Rectangular Mirror

Item: M144177
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $585.00

Price: $351.00 (Pricing is for Chrome)



Details and Dimensions

Height 30"
Width 24"
Extension From Wall 3-1/4"
Glass Type Excavation
Features Maximum Width Of 28-1/2''
Weight 18 lbs