X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M142684PL "Paradox" Up Light Pendant

Item: M142684PL
Finish: Brushed Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 20"
Width 18-1/2"
Number of Bulbs 3
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Glass Type Etched Marble
Shade Material Glass
Eco-Friendly Energy Star